SCHNEIDER ELECTRIC - SNR29452 CONTATTO AUSILIARIO BASSO LIVELLO - 29452

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
EAN
3303430294528
Artikelnummer
SNR29452
Herstellernummer
29452
Hersteller
SNR
It is a single low-level auxiliary contact that provides all the different indications remotely for Compact NSX, Compact NS, PowerPact Multistandard and EasyPact CVS circuit breakers. Remote status information are ON/OFF (OF), trip indication (SD) and fault-trip indication (SDE) for all circuit breakers types. The remote status information for trip indication due to an earth fault (SDV) is used for Compact NSX and PowerPact Multistandard. The contacts are installed in the device in dedicated slots. This auxiliary contact is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 5A and the minimum load is 1MA at 4 VDC for utilization categories AC12/AC15/DC12/DC14. One device embeds 5 auxiliaries contact type. It complies with IEC 60947-5-1 standard.


