Startseite

SCHNEIDER ELECTRIC - SNR33681 RITARDATORE X MN REG 100/130VCA/CC - 33681

KopierenKopieren
SCHNEIDER ELECTRIC - SNR33681 RITARDATORE X MN REG 100/130VCA/CC

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Bemessungsspannung - 115 V

Packung

  • 1 ST

Produktserien

EAN

3303430336815

Artikelnummer

SNR33681

Herstellernummer

33681

Hersteller

SNR

Bemessungsspannung:

115 V

This time delay unit is an auxiliary that can be combined with an undervoltage release (MN). It must be associated with a 125VDC MN undervoltage release. It eliminates the risk of nuisance tripping due to transient voltage dips lasting from 200ms to 3s. Its power supply is 100-130VDC or 100-130VAC 50/60Hz. This time delay unit has 4 adjustable steps (0.5s - 1s - 1.5s - 3s). It is an external accessory and can be mounted in the switchboard.