SCHNEIDER ELECTRIC - SNRABE7P16T330 BASE RELE ESTRAIBILI 16 OUT 12,5 MM - ABE7P16T330

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Art des elektrischen Zubehörs - sonstige
Art des mechanischen Zubehörs - sonstige
Packung
1 ST
Produktserien
EAN
3389110705133
Artikelnummer
SNRABE7P16T330
Herstellernummer
ABE7P16T330
Hersteller
SNR
Art des elektrischen Zubehörs:
sonstige
Art des mechanischen Zubehörs:
sonstige
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This sub-base for plug-in relay, provides 16 channels. This product enables rapid connection of I/O modules. It is a relay sub base with a supply voltage of 19V to 30V DC and a maximum supply current of 1A. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.9kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV, LROS and UL. This sub-base is suitable for use with ABE7ACC21, ABR7S33, ABS7SC3 and ABS7A3 relay. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.