Startseite

SCHNEIDER ELECTRIC - SNRABE7R16T370 BASE RELE 16 OUT 12,5 MM - ABE7R16T370

KopierenKopieren
SCHNEIDER ELECTRIC - SNRABE7R16T370 BASE RELE 16 OUT 12,5 MM

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3389110705119

Artikelnummer

SNRABE7R16T370

Herstellernummer

ABE7R16T370

Hersteller

SNR

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. The sub-base with plug-in electromechanical relay, provides 16 channels. This product enables rapid connection of I/O modules. It is a relay sub base with a supply voltage of 19V to 30V DC and a maximum supply current of 1A. It is an IP2x rated product. It weighs 1.3kg. It is suitable for all types of industrial applications. This product is certified by GL, CSA, DNV, BV and LROS. This sub-baseis suitable for use with ABR7S37 plug-in relay. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired systemenabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.