Startseite

SCHNEIDER ELECTRIC - SNRABR7S23 RELE ESTRAIBILE 10 MM 24 VDC - ABR7S23

KopierenKopieren
SCHNEIDER ELECTRIC - SNRABR7S23 RELE ESTRAIBILE 10 MM 24 VDC

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 4 ST

Produktserien

EAN

3389110644753

Artikelnummer

SNRABR7S23

Herstellernummer

ABR7S23

Hersteller

SNR

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This plug-in electromechanical relay is compatible with Modicon ABE7 connection sub-bases. It has 1 change over contact. It is a solid state relay with a control circuit voltage of 24V DC, a conventional free air thermal current of 5A and a maximum power dissipation per pole is 0.36W. It offers electrical durability of 500000 cycles and mechanical durability of 20 million cycles. The width pitch is 10mm. It weighs 0.01kg. It is suitable for all types of industrial applications. This product is suitable for use with Modicon ABE7P16T215, ABE7P16T230, ABE7P16T212, ABE7R16T231, ABE7P16T214, ABE7P16T230E, ABE7R16T230 and ABE7P16T210 sub-base. Modicon ABE7 means greater simplicity to rationalise wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.