SCHNEIDER ELECTRIC - SNRKBB40ZFG1 STAFFA SUPP CANAL X STAFF REGOL - KBB40ZFG1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - sonstige
Befestigungsart - sonstige
Packung
10 ST
Produktserien
EAN
3606480006333
Artikelnummer
SNRKBB40ZFG1
Herstellernummer
KBB40ZFG1
Hersteller
SNR
Ausführung:
sonstige
Befestigungsart:
sonstige
Canalis fixing accessory for KBB and KBA. Busbar mounting by clips on trunking mounting location. It belongs to cable duct support which would be mounted on spring fixing brackets. Sold in lots of 10 units. It is compliant with both IEC 60439-2 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).