SCHNEIDER ELECTRIC - SNRKSA800FA4 ADATTATORE VECCHIA GAMMA KS800A - KSA800FA4

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Art des Zubehörs/Ersatzteils - Kupplung
Packung
1 ST
Produktserien
EAN
3606485014395
Artikelnummer
SNRKSA800FA4
Herstellernummer
KSA800FA4
Hersteller
SNR
Art des Zubehörs/Ersatzteils:
Kupplung
Canalis adapter for former KS. It adapt old offer. The rated operational current is 800A. It has white RAL 9001 surface treatment. Busbar mounting by screws between trunking. It provides IP55 protection which conforming to IEC 60529 standard. It is compliant with both IEC 60439-2 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).