Startseite

SCHNEIDER ELECTRIC - SNRKSB250DC4 CASS DERIV COMPACT NS 250A - KSB250DC4

KopierenKopieren
SCHNEIDER ELECTRIC - SNRKSB250DC4 CASS DERIV COMPACT NS 250A

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Bemessungsstrom bei AC 50 Hz - 250 A

  • Polzahl - 3

  • Abgangsart - Kabel

  • Phasenselektion - nein

  • Bemessungsspannung bei AC 50 Hz - 230...690 V

Packung

  • 1 ST

EAN

3606480005756

Artikelnummer

SNRKSB250DC4

Herstellernummer

KSB250DC4

Hersteller

SNR

Bemessungsstrom bei AC 50 Hz:

250 A

Polzahl:

3

Abgangsart:

Kabel

Phasenselektion:

nein

Bemessungsspannung bei AC 50 Hz:

230...690 V

Anzahl der Leiter (ohne Erde):

4

Ausführung der Steckdosen:

sonstige

Schutzart (IP):

IP55

Farbe:

weiß

RAL-Nummer:

9001

Canalis tap-off unit for KT and KS. It's applied to medium power distribution and TT, IT and TN-S earthing system. The operational voltage is from 230VAC 50/60Hz to 690VAC 50/60Hz. The rated operational current is 250A at 35 ℃. Mounting by Plug-in with fixed polarity with white RAL 9001 surface treatment and whose busbar trunking polarity is 3L + N + PE. It provided protection for NSX circuit breaker with rotary handle control (circuit breaker to be ordered separately). It provided 1 right opening for FL21 gland plate to tap-off unit disconnection by rotary operating handle. Canalis KS busbar trunking compatibility with plug-in outlets, Canalis KT busbar trunking compatibility with KS type plug-in outlets. It provides IP55 protection which conforming to EN/IEC 60529 standard. IK08 conforms to IEC 62262. It is compliant with both IEC 61439-1 and IEC 61439-6. It is also compliant with Green Premium (RoHS/REACH).