SCHNEIDER ELECTRIC - SNRLV429211 VIGI-MH 200/440VCA 4P NSX100/160

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Bemessungssteuerspeisespannung Us bei AC 50 Hz - 230...440 V
Packung
1 ST
Produktserien
Easypact CVS100/250
Alle Produkte dieser Serie ansehenEAN
3606480018732
Artikelnummer
SNRLV429211
Herstellernummer
LV429211
Hersteller
SNR
Bemessungssteuerspeisespannung Us bei AC 50 Hz:
230...440 V
It is a MH Vigi add-on module for 4 poles Compact NSX 100/160 and EasyPact CVS 100/160. It provides an earth-leakage protection when installed directly on the device terminals. It directly actuates the trip unit in case of insulation fault. The addition of this Vigi add-on module does not modify Compact NSX 100/160 or EasyPact CVS 100/160 characteristics. It is a MH type module in 4 poles version, self-powered by the input voltage. The operational voltage for the Vigi add-on is from 200VAC to 440VAC 50/60Hz. The sensitivity is adjustable from 30mA to 10A, the time delay is also adjustable. The dimensions of the circuit breaker equipped with this module are 140mm x 236mm x 86mm.