SCHNEIDER ELECTRIC - SNRLV429283 TELAIO PARTE MOBILE 3P/4P NSX100/250

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
- Art des Zubehörs/Ersatzteils - Montagesatz 
Packung
- 1 ST 
EAN
3606480021428
Artikelnummer
SNRLV429283
Herstellernummer
LV429283
Hersteller
SNR
Art des Zubehörs/Ersatzteils:
Montagesatz
These are chassis side plates for withdrawable 2, 3 or 4 poles Compact NSX 100/160/250 circuit breakers. These side plates allow the installation on a chassis in order to facilitate the handling. These side plates are mounted on the circuit breaker. A withdrawable configuration requires 2 chassis side plates on the circuit breaker and 2 chassis side plates on the base.