Startseite

SCHNEIDER ELECTRIC - SNRLV429346 2 CONTAT.ANTICIPATI CHIUS.NSX100/630 - LV429346

KopierenKopieren
SCHNEIDER ELECTRIC - SNRLV429346 2 CONTAT.ANTICIPATI CHIUS.NSX100/630

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3606480020445

Artikelnummer

SNRLV429346

Herstellernummer

LV429346

Hersteller

SNR

It is a double early break contact that indicates the position of the rotary handle for Compact NSX 100 to 630 and PowerPact Multistandard H/J/L circuit breakers. An early make contact (CAM), in conjunction with a rotary handle, can be used to anticipatedevice closing. The contact fits into the rotary handle unit. These auxiliaries are 2 common point changeover type contacts with 1 normally open contact and 1 normally closed contact. The rated current is 6A and the minimum load is 100mA at 24 VDC. utilization categories are AC12/AC15/DC12/DC14. Compact NSX and PowerPact chassis can be equipped with 1 early break contact. It complies with IEC 60947-5-1 standard.