Startseite

SCHNEIDER ELECTRIC - SNRLV434202 ACCES.CABLAGGIO ULP NSX CORD L=3M - LV434202

KopierenKopieren
SCHNEIDER ELECTRIC - SNRLV434202 ACCES.CABLAGGIO ULP NSX CORD L=3M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3606480022258

Artikelnummer

SNRLV434202

Herstellernummer

LV434202

Hersteller

SNR

NSX cord is an ULP wiring accessory that connects Compact NSX devices to ULP devices. ULP devices are FDM121 display, IFM and IFE communication modules, or I/O module. NSX cord is compatible with PowerPact multistandard products. NSX cord is equipped with one RJ45 connector for the connection to ULP devices. NSX cord is connected on the Compact NSX BSCM module for both communication and 24VDC power supply. The length is 3 m.