Startseite

SCHNEIDER ELECTRIC - SNRPKZ085 CASS.FONDO PRATIKA 16A 2PT, 3PT - PKZ085

KopierenKopieren
SCHNEIDER ELECTRIC - SNRPKZ085 CASS.FONDO PRATIKA 16A 2PT, 3PT

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3303432417505

Artikelnummer

SNRPKZ085

Herstellernummer

PKZ085

Hersteller

SNR

This PratiKa back box allows to install a socket 16A 3 or 4 poles. It is surface mounted on walls to supply appliances with wander plugs. It fits the PratiKa IP44/IP67 panel sockets with screw version. The dimension of the flange is (W) 65mm x (H) 85mm. The degree of protection is IP67 and IK09. The fire resistance is 850°C. The colour of the back box is grey (RAL 7035).