Startseite

SCHNEIDER ELECTRIC - SNRPKZ100 CASS.FONDO PRATIKA 16A 3PNT,32A - PKZ100

KopierenKopieren
SCHNEIDER ELECTRIC - SNRPKZ100 CASS.FONDO PRATIKA 16A 3PNT,32A

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3303432417512

Artikelnummer

SNRPKZ100

Herstellernummer

PKZ100

Hersteller

SNR

This PratiKa back box allows to install a socket 16A or 32A and 3, 4 or 5 poles. It is surface mounted on walls to supply appliances with wander plugs. It fits the PratiKa IP44/IP67 panel sockets with screw version. The dimension of the flange is (W) 90mm x (H) 100mm. The degree of protection is IP67 and IK09. The fire resistance is 850°C. The colour of the back box is grey (RAL 7035).