Startseite

SCHNEIDER ELECTRIC - SNRVW3A4408 FILTRO EMC FOOTPRINT T7B-T8 - VW3A4408

KopierenKopieren
SCHNEIDER ELECTRIC - SNRVW3A4408 FILTRO EMC FOOTPRINT T7B-T8

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3389118065659

Artikelnummer

SNRVW3A4408

Herstellernummer

VW3A4408

Hersteller

SNR

This EMC filter is an option for variable speed drives of Altivar range and servo drives of Lexium range. Its rated current is equal to 180A. It is used to reduce conducted emissions on the line supply below the limits of standards EN 55011 group 1, class A or B, and IEC/EN 61800-3 category C1, C2. Its protection index is IP20. It weighs 40kg. This additional EMC filter can only be used on TN (neutral connection) and TT (earthed neutral) type systems.