SCHNEIDER ELECTRIC - SNRVW3A4553 INDUTTANZA AC 2MH 16A - VW3A4553

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
EAN
3389118066038
Artikelnummer
SNRVW3A4553
Herstellernummer
VW3A4553
Hersteller
SNR
This line choke is an option for variable speed drives of Altivar range. Its rated current is equal to 17A. It provides improved protection against overvoltages on the line supply and contributes to reduce harmonic distortion of the current produced by the drive. Its protection index is IP00. It has an inductance value of 2mH. It weighs 3.5kg and its dimensions are, 130mm wide, 155mm high, 90mm deep. Its use is particularly recommended in case of close connection of several drives in parallel, line supply with significant disturbance from other equipment (interference, overvoltages), line supply with voltage imbalance between phases.