SCHNEIDER ELECTRIC - SNRVW3A7101 UNITA DI FRENATURA 200KW 300HP - VW3A7101

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Art des Zubehörs/Ersatzteils - Bremseinheit
Packung
1 ST
Produktserien
EAN
3389119201636
Artikelnummer
SNRVW3A7101
Herstellernummer
VW3A7101
Hersteller
SNR
Art des Zubehörs/Ersatzteils:
Bremseinheit
This braking unit is an option for variable speed drives of Altivar range. The minimum resistor value to associate is 1Ohm. This braking unit allows Altivar 71 drives to operate while braking to a standstill or during “generator” operation, by dissipating the energy in the braking resistor. Its protection index is IP20. Thermal protection is provided by an integrated temperature probe. It weighs 30kg.