Startseite

SCHNEIDER ELECTRIC - SNRXAPE905 PULSANTIERA ISOLANTE

KopierenKopieren
SCHNEIDER ELECTRIC - SNRXAPE905 PULSANTIERA ISOLANTE

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der einbaubaren Geräte - 5

  • Abschließbar - nein

  • Schutzart (IP) - IP65

Packung

  • 1 ST

EAN

3389110628180

Artikelnummer

SNRXAPE905

Herstellernummer

XAPE905

Hersteller

SNR

Anzahl der einbaubaren Geräte:

5

Abschließbar:

nein

Schutzart (IP):

IP65

This Harmony XAPE protective rear cover for front plate used insulated material. It has a rectangular shape and it is compatible with front plate XAPE305. This empty flush mounted box is designed as a protective rear cover for your control stations. It uses insulating fiberglass material and it is ideal for finger protection. It is compatible with flush front plate XAPE305. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP657, making it ideal for operation in harsh environments. It can be retrofitted with control stations to allow for finger protection. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.