SCHNEIDER ELECTRIC - SNRZCY46 LEVA ROT ACC LUNG VARIAB - ZCY46

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung des Betätigungselements - Rollenhebel
Packung
1 ST
EAN
3389110191974
Artikelnummer
SNRZCY46
Herstellernummer
ZCY46
Hersteller
SNR
Ausführung des Betätigungselements:
Rollenhebel
This product is part of the XC Standard range, an offer of limit switches. This limit switch lever provides switch actuation by 30° cam with positive opening operation. The steel spring return roller lever (variable length) supports lateral approach and switch actuation by 30° cam. The movement of operating head is rotary. The rotary head switch lever is made of steel. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKT, XCMD, XCKD and XCKP series limit switches. Its associated heads are ZCE01 and ZCE05. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.


