Startseite

SIEMENS - SIE7ML11153CA30 ECHOMAX XPS-10 TRANSDUCER - 7ML11153CA30

KopierenKopieren
SIEMENS - SIE7ML11153CA30 ECHOMAX XPS-10 TRANSDUCER

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4019169849555

Artikelnummer

SIE7ML11153CA30

Herstellernummer

7ML11153CA30

Hersteller

SIE

EchoMax XPS-10 Ultrasonic level transducer: continuous, non-contact, 10 m (32.80 ft), for liquids and solids. Mounting thread and facing: R 1"((BSPT) EN 10226-1) Cable length: 10 m (32.81 ft) Mounting flange: No flange Approvals: ATEX II 2GD Ex mb IIC T4 Gb, ATEX II 2GD Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; UKEX II 2GD Ex mb IIC T4 Gb, UKEX II 2GD Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; IECEx SIR 13.0009X Ex mb IIC T4 Gb, IECEx SIR 13.0009X Ex tb IIIC T135°C Db, Ta = -40°C to +95°C; FM Class I, Div. 2, Groups A, B, C, D; FM Class II, Div. 1, Groups E, F, G; FM Class III .