AMBIENTE DI TEST / TEST ENVIROMENT

pagina iniziale

DATALOGIC - DTS95ASE1270 CSME-03VU24-Y14 EDM RELAY BOX - 95ASE1270

copiacopia
DATALOGIC - DTS95ASE1270 CSME-03VU24-Y14 EDM RELAY BOX

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8027893055957

Codice prodotto

DTS95ASE1270

Cod. produttore

95ASE1270

Produttore

DTS

Key Features Integrated light curtain for Finger or Hand Protection Finger protection 14mm resolution and operating distance up to 6m Hand Protection 30mm resolution and operating distance up to 19m Controlled heights from 150 to 1800mm Test/Restart, Auto/Manual Restart, EDM functions included User interface with LED display with alignment function Sturdy profile and rotating brackets Compact 32 x 37mm profile